Zoro Homepage

Center Punch

  • Mfr # 264B

  • Zoro # G3193541


product price: $16.19
/ea

Key Features

Diameter
5/64 in
Length
3 1/2 in
Adjustable
No
Point
5/64 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264B
Zoro #
G3193541
UPC #
049659512793
Country of Origin
United States

Dimensions

Diameter
5/64 in
Length
3 1/2 in
Hole Diameter
5/64 in
Taper Length
1 1/8 in
Tip Size
5/64 in
Overall Length
3 1/2 in
Shank Width
23/64 in

Description

Center Punch, Automatic No, Punch Type Center Punch, Tip Size 5/64 in, Tip Type Point, Shank Shape Square, Shank Width 23/64 in, Grip Style Knurled, Hole Diameter 5/64 in, Overall Length 3 1/2 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/8 in, Includes Handle No, Adjustable Blow Force No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.