Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Punch, 3/16 in, 4 1/2 in, Box

  • Mfr # 264F

  • Zoro # G3193587


product price: $17.39
/ea

Key Features

Diameter
3/16 in
Length
4 1/2 in
Adjustable
No
Point
3/16 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264F
Zoro #
G3193587
UPC #
049659512830
Country of Origin
United States

Dimensions

Diameter
3/16 in
Length
4 1/2 in
Overall Length
4 1/2 in
Hole Diameter
3/16 in
Shank Width
27/64 in
Taper Length
1 5/8 in
Tip Size
3/16 in

Details

Item
Center Punch
Adjustable
No
Point
3/16 in
Number of Pieces
1
Features
Accurately Centered Tips for Accuracy, the Points are Ground At the Proper Angle to Give Maximum Service, Will Not Roll When Laid Down
Material
Steel
Finish
Knurled
Replaceable Point
No
Measurement Type
SAE
Tip Type
Point
Automatic
No
Insulated
No
Includes Striking Cap
No
Includes Handle
No
Heat-Treated
Yes
Material Applications
Metal, Plastic, Wood
Adjustable Blow Force
No
Shank Shape
Square
Container Type
Box
Grip Style
Knurled
Punch Type
Center Punch
Includes Handguard
No

Description

Center Punch, Automatic No, Punch Type Center Punch, Tip Size 3/16 in, Tip Type Point, Shank Shape Square, Shank Width 27/64 in, Grip Style Knurled, Hole Diameter 3/16 in, Overall Length 4 1/2 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 5/8 in, Includes Handle No, Adjustable Blow Force No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.