Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Punch Set, Steel, 5 pcs.

  • Mfr # S117PC

  • Zoro # G403215862


product price: $66.79
/ea

Key Features

Material
Steel
Number of Pieces
5
Includes
1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in
Replaceable Point
No
Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S117PC
Zoro #
G403215862
UPC #
049659504880
Country of Origin
United States

Dimensions

Length
3 to 5 in
Diameter
3/8"
Overall Length
3 in, 3 1/2 in, 3 3/4 in, 4 in
Tip Size
1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in

Details

Item
Center Punch Set
Material
Steel
Number of Pieces
5
Includes
1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in
Replaceable Point
No
Adjustable
No
Point
.06 - .25"
Features
Hardened and Tempered, Points are Ground At the Proper Angle to Give Maximum Service, Precision Centered Tips for Accuracy
Blade Tip Shape
Pointed
Container Type
Case
Measurement Type
SAE
Grip Style
Knurled
Heat-Treated
Yes
Set Type
Punch Set
Includes Handguard
No
Material Applications
Metal, Plastic, Wood
Includes Handle
No
Tip Type
Point
Types Included
Center Punch
Shank Shape
Round
Punch Type
Center Punch
Includes Striking Cap
No

Description

Center Punch Set, Set Type Punch Set, Types Included Center Punch, Number of Pieces 5, Blade Tip Shape Pointed, Includes Handle No, Includes Handguard No, Material Applications Metal, Plastic, Wood, Overall Length 3 in, 3 1/2 in, 3 3/4 in, 4 in, Includes 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, Tip Size 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, Material Steel, Measurement Type SAE, Container Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.