Zoro Homepage

Chrome Rule 1800Mm

  • Mfr # C635-1800MM

  • Zoro # G0878206


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Graduations
1/2mm and 1mm Both Sides
Construction
Spring-Tempered Steel
Width (mm)
38 mm
Graduation Type
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C635-1800MM
Zoro #
G0878206
UPC #
-
Country of Origin
United States

Dimensions

Width (mm)
38 mm
Length (mm)
1,800 mm
Width - Metric
38 mm
Thickness
0.1 in
Length - Metric
1,800 mm

Details

Item
Ruler
Material
Steel
Graduations
1/2mm and 1mm Both Sides
Construction
Spring-Tempered Steel
Graduation Type
35
Markings
Photo Engraved, Black Painted
Finish
Satin
Hook Type
No Hook
Features
Quick Reading
Coating
Chrome
Graduation Units
Millimeters
Graduation Color
Black
Reading Direction
Left to Right
Rule Type
Rule
Sides
Double-Sided
Rule Color
Gray
Numeric Format
Decimal
Flexibility
Rigid
Graduation Marks
1 mm, 0.5 mm
Graduation Scale
35
Magnetic
Magnetic
Graduation Mark Style
Etched
System of Measurement
Metric
Numeric Marks
Millimeters

Description

The Starrett C635-1800MM Chrome Rule 1800Mm is a high-quality steel ruler that will help you take accurate measurements. This high-quality ruler has graduations of 1/2mm and 1mm on both sides. The satin chrome finish protects the steel construction from corrosion and wear. The spring tempered steel makes it durable and easy to use, even in harsh conditions. If you want a reliable steel ruler for measuring accurately, this is the tool for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.