Clamp Post, 1-5/16" Flat or Round Cap.
Mfr # PT99437
Zoro # G2350700
product price: $76.29
/ea
Free Shipping & Returns
Key Features
For Use With
Dial Test Indicators
Includes Fine Adjustment
Yes
For Indicator Stem Size
1/4 in
Size
3 in x 1 in x 3 in
Product Type
Clamp Post
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT99437
Zoro #
G2350700
UPC #
049659644920
Country of Origin
United States
Dimensions
For Indicator Stem Size
1/4 in
Size
3 in x 1 in x 3 in
Details
Item
Clamp Post
For Use With
Dial Test Indicators
Includes Fine Adjustment
Yes
Product Type
Clamp Post
Description
Clamp Post, Compatible with Brand and Series Starrett Test Indicators, For Indicator Stem Size 1/4 in, For Use With Dial Test Indicators, Size 3 in x 1 in x 3 in, Includes Fine Adjustment Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.