Zoro Homepage

Combination Miter Protractor, 12 In

  • Mfr # CP505A-12

  • Zoro # G0360141


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Graduations
1 Degrees
Blade
Yes
Range
-180 Degrees to 180 Degrees
Length
12 in
Features
Quick Miter Saw Setting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP505A-12
Zoro #
G0360141
UPC #
049659122565
Country of Origin
United States

Dimensions

Length
12 in
Head Length
3 in
Blade Length
12 in
Blade Thickness
0.25 in

Details

Item
Manual-Reading Miter Protractor
Graduations
1 Degrees
Blade
Yes
Range
-180 Degrees to 180 Degrees
Features
Quick Miter Saw Setting
Finish
Uncoated
Accuracy
+/-0.5 Degrees
Material
Steel
Repeatability
1/2 Degrees
Head Shape
Circle
Magnetic Head
No
Operation Type
Mechanical
Protractor Style
Miter Protractor
Product Type
Manual-Reading Miter Protractor
Angle Measured - Minimum
-180 Degrees
Blade Style
Lightweight aluminum construction andfeatures a Te¿on O ring for smooth &precise operation.
Angle Measured - Maximum
180 Degrees

Description

This Starrett CP505A-12 Combination Miter Protractor is the ideal tool for setting your miter saw. It can be used to measure angles in both directions, making it a versatile instrument. This protractor features quick miter saw settings, allowing you to make precise cuts with ease. It has graduations of 1 degrees and an accuracy of +/-0.5 degrees. The steel protractor has a length of 12 in., while its blade measures 12 in. long as well. It comes with a head length of 3 in., and the blade thickness is 0.25 inches. With its accurate measurements and high quality construction, this Starrett Combination Miter Protractor will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.