Zoro Homepage

Combination Set

  • Mfr # 434-24-16R

  • Zoro # G0655728


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Head Type
Square, Center, Reversible Protractor
Head Material
Forged Steel
Graduations
Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Finish
Blade: Regular, Head: Smooth Black Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-24-16R
Zoro #
G0655728
UPC #
-
Country of Origin
United States

Dimensions

Length
Blade: 24"

Details

Item
Combination Set
Number of Pieces
4
Head Type
Square, Center, Reversible Protractor
Head Material
Forged Steel
Graduations
Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Finish
Blade: Regular, Head: Smooth Black Enamel
Blade Material
Hardened Steel
Product Type
Combination Set

Description

Combination Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.