Zoro Homepage

Combination Set, 6In, 3Pc, Blk Smooth

  • Mfr # C33HC-6-4R

  • Zoro # G2285227


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Head Type
Square, Center
Blade Length (In.)
6 in
Head Material
Forged Steel
Includes
Combination Blade and Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33HC-6-4R
Zoro #
G2285227
UPC #
049659563931
Country of Origin
United States

Dimensions

Blade Length (In.)
6 in
Length
Blade: 6"
Head Length
3 in
Blade Width
3/4 in
Blade Length
6 in
Blade Thickness
0.08 in
Head Width
9/16 in

Details

Item
Combination Square Set
Number of Pieces
3
Head Type
Square, Center
Head Material
Forged Steel
Includes
Combination Blade and Heads
Graduation Type
4R
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Finish
Blade: Satin Chrome, Head: Smooth Black Enamel
Blade Material
Hardened Steel
Features
Reversible Lock Bolt
Blade Finish
Satin
Accuracy
+/- .0025 in
Graduation Color
Black
Graduation Mark Style
Etched
Head Finish
Wrinkle
Head Vial Included
Yes
Squareness Tolerance
+/- 0.002 in
Graduation Marks - Front
1/64 in
Head Color
Black
Graduation Units
Inches
Graduation Scale
4R
System of Measurement
SAE
Head Coating
Enamel
Blade Coating
Chrome
Straightness Tolerance
0.001 in/ft

Description

Combination Square Set, Number of Pieces 3, Blade Finish Satin, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 6 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Center/Square, System of Measurement SAE, Head Material Steel, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome, Features Reversible Lock Bolt, Graduation Color Black, Graduation Scale 4R, Graduation Units Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.