Zoro Homepage

Combination Set

  • Mfr # 9-12-16R

  • Zoro # G0877908


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Head Type
Square, Center, Non-Reversible Protractor
Blade Length (In.)
12 in
Head Material
Cast Iron
Graduation Type
16R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-12-16R
Zoro #
G0877908
UPC #
-
Country of Origin
United States

Dimensions

Blade Length (In.)
12 in
Body Size (In.)
4 1/2 in
Length (In.)
12 in
Size
12"
Length
Blade: 12"
Head Width
3/4 in
Blade Width
1 in
Head Length
4 1/2 in
Blade Thickness
0.09 in
Blade Length
12 in

Details

Item
Combination Set
Number of Pieces
4
Head Type
Square, Center, Non-Reversible Protractor
Head Material
Cast Iron
Graduation Type
16R
Graduations (In.)
32nds/64ths/50ths/100ths
Includes
Blade, Non-Reversible Protractor Head
Features
Reversible Lock Bolts, Scriber, Spirit Level In Square and Protractor Head, Direct Reading Double 180 Degrees Protractor Scale, Photo-Engraved Blade
Finish
Blade: Regular, Head: Black Wrinkle
Blade Material
Hardened Steel
Graduations
Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Blade Finish
Brushed
Face Type
Cast Iron
Accuracy
+/- .0025 in
Graduation Mark Style
Etched
Graduation Units
Inches
Graduation Color
Black
Squareness Tolerance
+/- 0.002 in
Head Vial Included
Yes
Graduation Scale
16R
Head Coating
Enamel
Head Finish
Wrinkle
Graduation Marks - Front
1/100 in (Aircraft Quick Reading), 1/64 in (Quick Reading)
System of Measurement
SAE
Straightness Tolerance
0.001 in/ft
Head Color
Black

Description

Combination Set, Number of Pieces 4, Blade Finish Brushed, Blade Material Steel, Head Length 4 1/2 in, Head Width 3/4 in, Blade Length 12 in, Blade Thickness 0.09 in, Blade Width 1 in, Graduation Mark Style Etched, Graduation Marks - Front 1/100 in (Aircraft Quick Reading), 1/64 in (Quick Reading), Head Type Center/Reversible Protractor/Square, System of Measurement SAE, Head Material Cast Iron, Includes Blade, Non-Reversible Protractor Head, Head Vial Included Yes, Accuracy +/- .0025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.