This item is Discontinued.

This item is Discontinued.
Combination Set (Discontinued)
Mfr #
C434-18-16R
Zoro #
G0877847
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C434-18-16R
Zoro #
G0877847
UPC #
-
Country of Origin
United States
Dimensions
Length
Blade: 18"
Details
Item
Combination Set
Number of Pieces
4
Head Type
Square, Center, Reversible Protractor
Head Material
Forged Steel
Finish
Blade: Satin Chrome, Head: Smooth Black Enamel
Graduations
Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Blade Material
Hardened Steel
Product Type
Combination Set
Description
Combination Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.