Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Sqaure Blade, 12 In, 4R

  • Mfr # CB12-4R

  • Zoro # G2158572


product price: $83.09
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Blade Length (In.)
12 in
Blade Material
Hardened and Tempered Steel
Blade Finish
Satin
Graduation Type
4R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB12-4R
Zoro #
G2158572
UPC #
049659500844
Country of Origin
United States

Dimensions

Blade Length (In.)
12 in
Blade Length
12 in
Blade Width
1 in
Blade Thickness
0.094 in
Length
12"

Details

Item
Combination Square Blade
Number of Pieces
1
Blade Material
Hardened and Tempered Steel
Blade Finish
Satin
Graduation Type
4R
Finish
Satin Chrome
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Blade Coating
Chrome
Compatible with Manufacturer Model Number
C11H-12-4R
Graduation Scale
4R
System of Measurement
Metric/SAE
Graduation Marks
1/64 in, Quick Reading 1/32 in
Compatible Head Type
Bevel Protractor, Square
Graduation Units
Inches, Millimeters
Compatible Manufacturer Part Number
C11H-12-4R
Compatible Manufacturer Model Number
C11H-12-4R
For Use With Mfr. Model Number
C11H-12-4R
Compatible with Manufacturer Model No.
C11H-12-4R
Compatible with Mfr. Model No.
C11H-12-4R
For Use with Mfr Model Number
C11H-12-4R
Compatible Pump Manufacturer Part Number
C11H-12-4R
Compatible Mfr. Model Number
C11H-12-4R

Description

Combination Square Blade, Compatible with Manufacturer Model Number C11H-12-4R, Compatible with Grainger Part Number 2ZUR1, Graduation Units Inches, Millimeters, Blade Coating Chrome, Blade Finish Satin, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.094 in, Compatible Head Type Bevel Protractor, Square, Graduation Scale 4R, Blade Width 1 in, Graduation Marks 1/64 in, Quick Reading 1/32 in, System of Measurement Metric/SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.