Zoro Homepage

Combination Sqaure Blade, 4 In, 4R

  • Mfr # CB4-4R

  • Zoro # G1385307


product price: $71.29
/ea

Key Features

Number of Pieces
1
Blade Length (In.)
4 in
Graduation Type
4R
Blade Finish
Satin
Blade Material
Hardened and Tempered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB4-4R
Zoro #
G1385307
UPC #
049659500776
Country of Origin
United States

Dimensions

Blade Length (In.)
4 in
Length
4"
Blade Width
5/8 in
Blade Length
4 in
Blade Thickness
0.063 in

Description

Combination Square Blade, Compatible with Manufacturer Model Number C11H-4-4R, Compatible with Grainger Part Number 2ZUP7, Graduation Units Inches, Millimeters, Blade Coating Chrome, Blade Finish Satin, Blade Length 4 in, Blade Material Steel, Blade Thickness 0.063 in, Compatible Head Type Bevel Protractor, Square, Graduation Scale 4R, Blade Width 5/8 in, Graduation Marks 1/64 in, Quick Reading 1/32 in, System of Measurement Metric/SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.