Zoro Homepage

Combination Square

  • Mfr # 11H-4-4R

  • Zoro # G0655807


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Head Type
Square
Blade Length (In.)
4 in
Head Material
Cast Iron
Graduations (In.)
8ths/16ths/32nds/64ths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11H-4-4R
Zoro #
G0655807
UPC #
049659500493
Country of Origin
United States

Dimensions

Blade Length (In.)
4 in
Length (In.)
4 in
Length
Blade: 4"
Body Size (In.)
2 1/4 in
Size
4"
Blade Width
1 in
Blade Length
4 in
Blade Thickness
0.09 in
Head Width
3/4 in
Head Length
4 1/2 in

Details

Item
Combination Square Set
Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Graduations (In.)
8ths/16ths/32nds/64ths
Face Type
Cast Iron
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Blade Finish
Brushed
Blade Material
Hardened Steel
Graduation Type
4R
Includes
Combination Blade and Square Head
Finish
Blade: Regular, Head: Black Wrinkle
Features
Reversible Lock Bolt
Accuracy
+/- .0025 in
Graduation Units
Inches, Millimeters
Graduation Scale
4R
Straightness Tolerance
0.001 in/ft
Graduation Mark Style
Etched
Squareness Tolerance
+/- 0.002 in
Graduation Color
Black
Head Coating
Enamel
Graduation Marks - Front
1/64 in
Head Vial Included
Yes
Head Finish
Wrinkle
Head Color
Black
System of Measurement
SAE

Description

Combination Square, Number of Pieces 2, Blade Finish Brushed, Blade Material Steel, Head Length 4 1/2 in, Head Width 3/4 in, Blade Length 4 in, Blade Thickness 0.09 in, Blade Width 1 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Square, System of Measurement SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Features Reversible Lock Bolt, Graduation Color Black, Graduation Scale 4R, Graduation Units Inches, Millimeters, Head Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.