Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11MH-150
Zoro #
G0877591
UPC #
-
Country of Origin
United States
Dimensions
Length
Blade: 150mm
Blade Length
5 7/8 in
Blade Thickness
0.08 in
Head Length
3 in
Head Width
9/16 in
Blade Width
3/4 in
Description
Combination Square, Number of Pieces 2, Blade Finish Brushed, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 5 7/8 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1/2 mm, Head Type Square, System of Measurement Metric, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Features Reversible Lock Bolt and Scriber, Graduation Color Black, Graduation Scale 35, Graduation Units Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.