Zoro Homepage

Combination Square, 18 In, 2 Pc

  • Mfr # C11H-18-4R

  • Zoro # G2824516


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Head Type
Square
Blade Length (In.)
18 in
Head Material
Cast Iron
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11H-18-4R
Zoro #
G2824516
UPC #
049659563702
Country of Origin
United States

Dimensions

Blade Length (In.)
18 in
Length
Blade: 18"
Blade Thickness
0.08 in
Head Length
3 in
Blade Length
18 in
Blade Width
3/4 in
Head Width
9/16 in

Details

Item
Combination Square Set
Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Finish
Blade: Satin Chrome, Head: Black Wrinkle
Features
Reversible Lock Bolt
Blade Material
Hardened Steel
Graduation Type
4R
Blade Finish
Satin
Accuracy
+/- .0025 in
Blade Coating
Chrome
System of Measurement
SAE
Graduation Color
Black
Head Coating
Enamel
Graduation Scale
4R
Graduation Mark Style
Etched
Head Vial Included
Yes
Straightness Tolerance
0.001 in/ft
Squareness Tolerance
+/- 0.002 in
Graduation Units
Inches, Millimeters
Head Color
Black
Graduation Marks - Front
1/64 in

Description

Combination Square, Number of Pieces 2, Blade Finish Satin, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 18 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Square, System of Measurement SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome, Features Reversible Lock Bolt, Graduation Color Black, Graduation Scale 4R, Graduation Units Inches, Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.