Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Square, 300mm, 2 Pc

  • Mfr # 11MH-300

  • Zoro # G3079045


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Head Type
Square
Blade Length (In.)
11 81/100 in
Head Material
Cast Iron
Blade Finish
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11MH-300
Zoro #
G3079045
UPC #
049659562439
Country of Origin
United States

Dimensions

Blade Length (In.)
11 81/100 in
Length
Blade: 300mm
Blade Length
11 13/16 in
Blade Width
3/4 in
Head Width
9/16 in
Head Length
3 in
Blade Thickness
0.08 in

Details

Item
Combination Square Set
Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Blade Finish
Brushed
Features
Reversible Lock Bolt
Blade Material
Hardened Steel
Graduations
1mm and 1/2mm Both Sides
Graduation Type
35
Finish
Blade: Regular, Head: Black Wrinkle
Accuracy
+/- .0025 in
Graduation Marks - Front
1 mm
System of Measurement
Metric
Graduation Scale
35
Graduation Color
Black
Head Vial Included
Yes
Head Coating
Enamel
Graduation Units
Millimeters
Head Color
Black
Squareness Tolerance
+/- 0.002 in
Head Finish
Wrinkle
Straightness Tolerance
0.001 in/ft
Graduation Mark Style
Etched

Description

The Starrett 11MH-300 Combination Square is a high-quality tool that you can rely on for years. It comes in a set of 2 pieces, each with 300mm blades. This combination square has a reversible lock bolt and scriber. The spirit level helps to keep the blade horizontal while you are working on your project. The graduations are 1mm and 1/2mm both sides, while the head material is cast iron. The hardened steel blade provides durability and good accuracy for years to come. For superior quality, durability and accuracy, look no further than the Starrett 11MH-300 Combination Square Set of 2 Pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.