Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Square Blade, 12 In, 16R

  • Mfr # CB12-16R

  • Zoro # G2440821


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Blade Length (In.)
12 in
Graduations
Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Blade Material
Hardened and Tempered Steel
Blade Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12-16R
Zoro #
G2440821
UPC #
049659500875
Country of Origin
United States

Dimensions

Blade Length (In.)
12 in
Length
12"
Blade Thickness
0.094 in
Blade Length
12 in
Blade Width
1 in

Details

Item
Combination Square Blade
Number of Pieces
1
Graduations
Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Blade Material
Hardened and Tempered Steel
Blade Finish
Satin
Graduation Type
16R
Finish
Satin Chrome
Compatible with Manufacturer Model Number
C11H-12-16R
Graduation Scale
16R
Blade Coating
Chrome
Compatible Head Type
Bevel Protractor, Square
Graduation Units
Inches, Millimeters
Graduation Marks
1/100 in, 1/64 in
System of Measurement
Metric/SAE
Compatible Manufacturer Part Number
C11H-12-16R
Compatible Manufacturer Model Number
C11H-12-16R
For Use With Mfr. Model Number
C11H-12-16R
Compatible with Manufacturer Model No.
C11H-12-16R
Compatible with Mfr. Model No.
C11H-12-16R
For Use with Mfr Model Number
C11H-12-16R
Compatible Pump Manufacturer Part Number
C11H-12-16R
Compatible Mfr. Model Number
C11H-12-16R

Description

Combination Square Blade, Compatible with Manufacturer Model Number C11H-12-16R, Graduation Units Inches, Millimeters, Blade Coating Chrome, Blade Finish Satin, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.094 in, Compatible Head Type Bevel Protractor, Square, Graduation Scale 16R, Blade Width 1 in, Graduation Marks 1/100 in, 1/64 in, System of Measurement Metric/SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.