
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C11HC-18-4R
Zoro #
G0877156
UPC #
-
Country of Origin
United States
Dimensions
Length
Blade: 18"
Details
Item
Combination Square Set
Number of Pieces
3
Head Type
Square, Center
Head Material
Cast Iron
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Blade Material
Hardened Steel
Finish
Blade: Satin Chrome, Head: Black Wrinkle
Description
Combination Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.