Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Square Set, 4 In, 2 Pc

  • Mfr # C11H-4-4R

  • Zoro # G0354374


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Head Type
Square
Blade Length (In.)
4 in
Head Material
Cast Iron
Blade Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11H-4-4R
Zoro #
G0354374
UPC #
049659563603
Country of Origin
United States

Dimensions

Blade Length (In.)
4 in
Length
Blade: 4"
Blade Length
4 in
Head Length
3 in
Blade Width
3/4 in
Blade Thickness
0.08 in
Head Width
9/16 in

Details

Item
Combination Square Set
Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Blade Material
Hardened Steel
Includes
Combination Blade and Head
Graduation Type
4R
Blade Finish
Satin
Finish
Blade: Satin Chrome, Head: Black Wrinkle
Features
Reversible Lock Bolt
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Accuracy
+/- .0025 in
Graduation Mark Style
Etched
Head Coating
Enamel
Head Color
Black
Graduation Scale
4R
Squareness Tolerance
+/- 0.002 in
Graduation Color
Black
Head Finish
Wrinkle
Straightness Tolerance
0.001 in/ft
Graduation Units
Millimeters
System of Measurement
SAE
Blade Coating
Chrome
Graduation Marks - Front
1/64 in
Head Vial Included
Yes

Description

Combination Square, Number of Pieces 2, Blade Finish Satin, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 4 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Square, System of Measurement SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome, Features Reversible Lock Bolt, Graduation Color Black, Graduation Scale 4R, Graduation Units Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.