Zoro Homepage

Combination Square Set, 6 In, 2 Pc

  • Mfr # C11H-6-4R

  • Zoro # G3157384


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Head Type
Square
Blade Length (In.)
6 in
Head Material
Cast Iron
Features
Reversible Lock Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11H-6-4R
Zoro #
G3157384
UPC #
049659563627
Country of Origin
United States

Dimensions

Blade Length (In.)
6 in
Length
Blade: 6"
Head Width
9/16 in
Blade Width
3/4 in
Head Length
3 in
Blade Length
6 in
Blade Thickness
0.08 in

Details

Item
Combination Square Set
Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Features
Reversible Lock Bolt
Finish
Blade: Satin Chrome, Head: Black Wrinkle
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Blade Material
Hardened Steel
Blade Finish
Satin
Graduation Type
4R
Includes
Combination Blade and Head
Accuracy
+/- .0025 in
Squareness Tolerance
+/- 0.002 in
Head Coating
Enamel
Head Finish
Wrinkle
Head Color
Black
Blade Coating
Chrome
System of Measurement
SAE
Straightness Tolerance
0.001 in/ft
Graduation Marks - Front
1/64 in
Graduation Color
Black
Graduation Mark Style
Etched
Graduation Scale
4R
Graduation Units
Millimeters
Head Vial Included
Yes

Description

Combination Square, Number of Pieces 2, Blade Finish Satin, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 6 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Square, System of Measurement SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome, Features Reversible Lock Bolt, Graduation Color Black, Graduation Scale 4R, Graduation Units Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.