Depth Attachment for 6 and 9 In Calipers
Mfr # PT22431
Zoro # G1164527
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Includes
Base Locking Clamp, Ground Base
For Use With
Dial Calipers, Digital Calipers
Accepts Beam Width
5/8 in
Compatible with Manufacturer Model No.
Starrett 120, Starrett 1202, Starrett 797, Starrett 798, Starrett 799
Product Type
Caliper Depth Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT22431
Zoro #
G1164527
UPC #
049659646405
Country of Origin
United States
Dimensions
Accepts Beam Width
5/8 in
Details
Item
Caliper Depth Stop
Includes
Base Locking Clamp, Ground Base
For Use With
Dial Calipers, Digital Calipers
Compatible with Manufacturer Model No.
Starrett 120, Starrett 1202, Starrett 797, Starrett 798, Starrett 799
Product Type
Caliper Depth Stop
Description
The Starrett PT22431 Depth Attachment for 6 and 9 In Calipers is the right tool for the job. This depth attachment allows you to measure depth of holes, recesses, slots, grooves, etc. It's compatible with manufacturer model numbers Starrett 120, 1202, 797, 798 and 799. The base locking clamp attaches securely to your workbench or vise while the ground base provides a stable reference surface. Get this Starrett PT22431 Depth Attachment for 6 and 9 In Calipers today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.