Zoro Homepage

Depth Gage Base Extension, 7 In

  • Mfr # 3648-180

  • Zoro # G4780456


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Length (In.)
7
For Use With
Mfr. No. 3753A-8/200, 3753A-12/300
Material
Hardened Steel
Compatible with Manufacturer Model No.
Starrett 3753A
Base Length
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3648-180
Zoro #
G4780456
UPC #
049659122619
Country of Origin
China

Dimensions

Length (In.)
7
Base Length
180 mm
Base Width
1/4 in

Details

Item
Depth Gauge Extension Base
For Use With
Mfr. No. 3753A-8/200, 3753A-12/300
Material
Hardened Steel
Compatible with Manufacturer Model No.
Starrett 3753A
Product Type
Depth Gauge Extension Base
Base Style
Full

Description

Depth Gauge Extension Base, Material Hardened Steel, Base Length 180 mm, Base Width 1/4 in, Compatible with Brand and Series Starrett 3753A, Compatible with Manufacturer Model No. Starrett 3753A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.