Zoro Homepage

Depth Gage

  • Mfr # W640JZ

  • Zoro # G716313873


product price: $1,110.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.002 in
Depth Gauge Type
Rod Style
Resolution
0.0005 in/0.01 mm
Contact Point Shape
Curved
Number of Measuring Rods
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W640JZ
Zoro #
G716313873
UPC #
-
Country of Origin
United States

Dimensions

Depth Gauge Type
Rod Style
Dimension Type
Inch/Metric

Details

Accuracy
0.002 in
Resolution
0.0005 in/0.01 mm
Contact Point Shape
Curved
Number of Measuring Rods
0
Base Style
Full
Included Certification
Not Included
Long Form Calibration Certificate
No
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0 in
Data Output Type
Wireless
Item
Depth Gage
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
13 mm
SPC Output
Yes
IP Rating
Not Rated

Description

Depth Gage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.