Depth Gage
Mfr # W643JZ
Zoro # G616608284
product price: $1,006.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.002 in
Base Style
Full
Inches Measured - Maximum
0.125 in
SPC Output
Yes
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W643JZ
Zoro #
G616608284
UPC #
-
Country of Origin
United States
Dimensions
Depth Gauge Type
Point Style
Dimension Type
Inch/Metric
Details
Accuracy
0.002 in
Base Style
Full
Item
Depth Gage
Inches Measured - Maximum
0.125 in
SPC Output
Yes
Long Form Calibration Certificate
No
Inches Measured - Minimum
0 in
Contact Point Shape
Curved
Millimeters Measured - Minimum
0 mm
Number of Measuring Rods
0
Included Certification
Not Included
Millimeters Measured - Maximum
3 mm
Data Output Type
Wireless
IP Rating
Not Rated
Resolution
0.0005 in/0.01 mm
Description
Depth Gage
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.