Zoro Homepage

Depth Gage

  • Mfr # W644JZ

  • Zoro # G116554081


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0005 in/0.01 mm
Millimeters Measured - Maximum
75 mm
Contact Point Shape
Curved
Accuracy
0.002 in
Inches Measured - Minimum
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W644JZ
Zoro #
G116554081
UPC #
-
Country of Origin
United States

Dimensions

Depth Gauge Type
Rod Style
Dimension Type
Inch/Metric

Details

Resolution
0.0005 in/0.01 mm
Millimeters Measured - Maximum
75 mm
Contact Point Shape
Curved
Accuracy
0.002 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Long Form Calibration Certificate
No
Included Certification
Not Included
IP Rating
Not Rated
Inches Measured - Maximum
3 in
SPC Output
Yes
Item
Depth Gage
Base Style
Full
Data Output Type
Wireless
Number of Measuring Rods
3

Description

Depth Gage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.