Zoro Homepage

Depth Micrometer, 0 to 12", 4" Base

  • Mfr # 445BZ-12RL

  • Zoro # G4780517


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Satin Chrome Reading Surface is Glare Free and Resists Rust
Includes
(12) Measuring Rods, (1) Ratchet Stop, (1) Lock Nut, (1) Padded Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445BZ-12RL
Zoro #
G4780517
UPC #
049659671186
Country of Origin
United States

Dimensions

Base Length
4 in
Rod Dia.
5/32 in
Dimension Type
Inch
Rod Diameter
5/32 in

Details

Item
Depth Micrometer
Resolution
0.001"
Range
0 to 12"
Operation
Mechanical
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Satin Chrome Reading Surface is Glare Free and Resists Rust
Includes
(12) Measuring Rods, (1) Ratchet Stop, (1) Lock Nut, (1) Padded Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Base Style
Full
Rotating Spindle (Yes/No)
No
SPC Output
No
Number of Measuring Rods
12
Long Form Calibration Certificate
No
Spindle Material
Steel
Anvil Material
Steel
Number of Gauges
12
Case Type
Padded Case
Spindle Shape
Flat
Maximum Measurement - Inch
12 in
Minimum Measurement - Inch
0 in
Included Certification
No
Thimble Type
Ratchet
Operation Type
Mechanical
Case Included
Yes
Mechanical Display Type
None
Anvil Shape
Round
Accuracy
+/-0.0001 in
Inches Measured - Maximum
12 in
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Rod Tip Shape
Round

Description

Mechanical Depth Micrometer, Range 0 in to 12 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Base Length 4 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type None, Number of Measuring Rods 12, Operation Type Mechanical, Resolution - Counter Not Applicable, Rod Diameter 5/32 in, Anvil Material Steel, Anvil Shape Round, Case Included Yes, Case Type Padded Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.