Zoro Homepage

Depth Micrometer, 0 to 6"

  • Mfr # 440Z-6RL

  • Zoro # G1293801


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
Includes
(6) Rods, (1) Lock Nut, (1) Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440Z-6RL
Zoro #
G1293801
UPC #
049659521191
Country of Origin
United States

Dimensions

Rod Dia.
0.125 in
Base Length
2 1/2 in
Rod Diameter
1/8 in
Dimension Type
Inch

Details

Item
Depth Micrometer
Resolution
0.001"
Range
0 to 6"
Operation
Mechanical
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
Includes
(6) Rods, (1) Lock Nut, (1) Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Movement of Screw
1 in
Base Style
Full
Anvil Material
Steel
Spindle Material
Steel
SPC Output
No
Long Form Calibration Certificate
No
Rod Type
Adjustable, Solid
Number of Measuring Rods
6
Rotating Spindle (Yes/No)
No
Number of Gauges
6
Operation Type
Mechanical
Thimble Type
Ratchet
Case Included
Yes
Included Certification
No
Case Type
Padded Case
Spindle Shape
Flat
Minimum Measurement - Inch
0 in
Mechanical Display Type
None
Accuracy
+/-0.0001 in
Anvil Shape
Round
Maximum Measurement - Inch
6 in
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Rod Tip Shape
Round
Inches Measured - Maximum
6 in

Description

Mechanical Depth Micrometer, Range 0 in to 6 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Base Length 2 1/2 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type None, Number of Measuring Rods 6, Operation Type Mechanical, Resolution - Counter Not Applicable, Rod Diameter 1/8 in, Anvil Material Steel, Anvil Shape Round, Case Included Yes, Case Type Padded Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.