Zoro Homepage

Depth Micrometer, 0 to 6"

  • Mfr # 445BZ-6RL

  • Zoro # G3047247


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Satin Chrome Reading Surface is Glare Free and Resists Rust
Includes
(6) Measuring Rods, (1) Ratchet Stop, (1) Lock Nut, (1) Padded Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445BZ-6RL
Zoro #
G3047247
UPC #
049659522242
Country of Origin
United States

Dimensions

Base Length
4 in
Rod Dia.
5/32 in
Rod Diameter
5/32 in
Dimension Type
Inch

Details

Item
Depth Micrometer
Resolution
0.001"
Range
0 to 6"
Operation
Mechanical
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Satin Chrome Reading Surface is Glare Free and Resists Rust
Includes
(6) Measuring Rods, (1) Ratchet Stop, (1) Lock Nut, (1) Padded Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Base Style
Full
Number of Measuring Rods
6
SPC Output
No
Movement of Screw
1 in
Rod Type
Adjustable, Solid
Long Form Calibration Certificate
No
Spindle Material
Steel
Anvil Material
Steel
Rotating Spindle (Yes/No)
No
Number of Gauges
6
Minimum Measurement - Inch
0 in
Thimble Type
Ratchet
Spindle Shape
Flat
Anvil Shape
Round
Maximum Measurement - Inch
6 in
Mechanical Display Type
None
Case Type
Padded Case
Case Included
Yes
Accuracy
+/-0.0001 in
Operation Type
Mechanical
Included Certification
No
Inches Measured - Maximum
6 in
Rotating Spindle
Yes
Rod Tip Shape
Round
Inches Measured - Minimum
0 in

Description

The Starrett 445BZ-6RL Depth Micrometer is a valuable tool for those working with machine parts. It can measure the depth of holes and recesses, as well as slots and counterbores. The range of this depth micrometer is 0 to 6", allowing you to use it on a variety of projects. The lock nut type is knurled ring type, which means you will have better control over measurements. Featuring a rod type adjustable solid spindle, this mechanical micrometer gives you higher accuracy and resolution. With an operation that is mechanical in nature, it has a flat spindle that allows for smooth measuring. If you want the best quality when it comes to measuring tools, then look no further than the Starrett 445BZ-6RL Depth Micrometer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.