Zoro Homepage

Depth Micrometer, 0 to 9", 0.001" Res

  • Mfr # 440Z-9RL

  • Zoro # G4961984


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
Includes
(9) Rods, (1) Ratchet Stop, (1) Lock Nut, (1) Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440Z-9RL
Zoro #
G4961984
UPC #
049659521238
Country of Origin
United States

Dimensions

Rod Dia.
1/8 in
Base Length
2 1/2 in
Rod Diameter
1/8 in
Dimension Type
Inch

Description

Mechanical Depth Micrometer, Range 0 in to 9 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Base Length 2 1/2 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type None, Number of Measuring Rods 9, Operation Type Mechanical, Resolution - Counter Not Applicable, Rod Diameter 1/8 in, Anvil Material Steel, Anvil Shape Round, Case Included Yes, Case Type Padded Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.