Zoro Homepage

Depth Micrometer, 0 to 9", 4" Base

  • Mfr # 445BZ-9RL

  • Zoro # G1178737


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Satin Chrome Reading Surface is Glare Free and Resists Rust
Includes
(9) Measuring Rods, (1) Ratchet Stop, (1) Lock Nut, (1) Padded Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445BZ-9RL
Zoro #
G1178737
UPC #
049659522280
Country of Origin
United States

Dimensions

Base Length
4 in
Rod Dia.
5/32 in
Rod Diameter
5/32 in
Dimension Type
Inch

Details

Item
Depth Micrometer
Resolution
0.001"
Range
0 to 9"
Operation
Mechanical
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Satin Chrome Reading Surface is Glare Free and Resists Rust
Includes
(9) Measuring Rods, (1) Ratchet Stop, (1) Lock Nut, (1) Padded Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Rotating Spindle (Yes/No)
No
Base Style
Full
Anvil Material
Steel
Long Form Calibration Certificate
No
Number of Measuring Rods
9
SPC Output
No
Spindle Material
Steel
Number of Gauges
9
Thimble Type
Ratchet
Mechanical Display Type
None
Maximum Measurement - Inch
9 in
Anvil Shape
Round
Case Included
Yes
Operation Type
Mechanical
Spindle Shape
Flat
Included Certification
No
Case Type
Padded Case
Accuracy
+/-0.0001 in
Minimum Measurement - Inch
0 in
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Rod Tip Shape
Round
Inches Measured - Maximum
9 in

Description

Mechanical Depth Micrometer, Range 0 in to 9 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Base Length 4 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type None, Number of Measuring Rods 9, Operation Type Mechanical, Resolution - Counter Not Applicable, Rod Diameter 5/32 in, Anvil Material Steel, Anvil Shape Round, Case Included Yes, Case Type Padded Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.