Zoro Homepage

Depth Micrometer w/Half Base, 0-3"

  • Mfr # 443Z-3RL

  • Zoro # G2395066


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
Includes
Spanner Wrench, Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443Z-3RL
Zoro #
G2395066
UPC #
049659521719
Country of Origin
United States

Dimensions

Base Length
2 in
Rod Dia.
5/32 in
Dimension Type
Inch
Rod Diameter
5/32 in

Details

Item
Micrometer Depth Gage
Resolution
0.001"
Range
0 to 3"
Operation
Mechanical
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
Includes
Spanner Wrench, Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Base Style
Half
Number of Measuring Rods
3
Rotating Spindle (Yes/No)
No
Long Form Calibration Certificate
No
SPC Output
No
Spindle Material
Steel
Anvil Material
Steel
Number of Gauges
3
Minimum Measurement - Inch
0 in
Case Type
Padded Case
Anvil Shape
Round
Thimble Type
Ratchet
Included Certification
No
Maximum Measurement - Inch
3 in
Case Included
Yes
Accuracy
+/-0.0001 in
Mechanical Display Type
None
Spindle Shape
Flat
Operation Type
Mechanical
Rotating Spindle
Yes
Inches Measured - Maximum
3 in
Inches Measured - Minimum
0 in
Rod Tip Shape
Round

Description

The Starrett 443Z-3RL Depth Micrometer w/Half Base is a must-have tool for any trade. This micrometer depth gage will help you get the job done right. With a combination ratchet and speeder, this micrometer depth gage gives you the ability to apply uniform pressure across the measuring surface. The flat spindle ensures that you can work in close quarters without having to remove the anvil from the measuring surface. It has a lock nut type of knurled ring and a resolution of 0.001". Its accuracy is +/-0.0001" with a range of 0 to 3". If you are looking for precision, this Starrett Depth Micrometer is what you need on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.