This item is Discontinued.

Starrett Dial Caliper, 12 In, 3 In Jaws, White 120B-12

This item is Discontinued.

Starrett

Dial Caliper, 12 In, 3 In Jaws, White (Discontinued)

Mfr # 120B-12
Zoro # G3405105
UPC # 049659650679
Country of Origin United States
Category Dial Calipers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120B-12
Zoro #
G3405105
UPC #
049659650679
Country of Origin
United States

Dimensions

Dimension Type
Inch
Jaw Depth
3 in
Measures Depth
No
Jaw Depth - Upper Jaw
0.3 in
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Inside Dimension
Yes

Details

Item
Dial Caliper
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement, Long Nib Jaws
Graduations
0.001 in
Accuracy
+/- 0.001 in
Standards
US Federal Specifications
Caliper Range
0-12 in
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Caliper Dial Color
White
Range per Revolution
0.1 in
Long Form Calibration Certificate
No
Dial Graduation
0.001 in
Jaw Shape
Inside/Outside
Range
0 in to 12 in
Maximum Measurement - Inch
12 in
Measurements
Inside, Outside
Includes Locking Nut
Yes
Jaw Actuation Type
Thumb Wheel
Includes Bezel Lock
Yes
Minimum Measurement - Inch
0 in
Dial Color
White
Measures Step
No
Jaw Material
Carbon Fiber
Inches Measured - Maximum
12 in
Measurement Type
Inside, Outside
Dial Graduations
0.001 in
Inches Measured - Minimum
0 in

Description

Dial Caliper, Range 0 in to 12 in, Accuracy +/- 0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 3 in, Jaw Material Carbon Fiber, Maximum Measurement - Inch 12 in, Measurements Inside, Outside, Measures Depth No, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step No, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.