This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Dial Caliper (Discontinued)

Mfr # 120M-225
Zoro # G0959476
Country of Origin United States
Category Dial Calipers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120M-225
Zoro #
G0959476
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Jaw Depth
1.5 in
Jaw Depth - Upper Jaw
0.63 in
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Measures Depth
Yes

Details

Item
Metric Dial Caliper
Accuracy
+/-0.03 mm (0 mm to 150 mm); +/-0.04 mm (150 mm to 225 mm)
Caliper Material
Stainless Steel
Long Form Calibration Certificate
No
Range per Revolution
2 mm
Dial Color
Yellow
Includes Locking Nut
Yes
Range
0 to 225 mm
Includes Case
No
Measurements
Inside, Outside
Dial Graduation
0.02 mm
Minimum Measurement - mm
0 mm
Includes Bezel Lock
Yes
Jaw Actuation Type
Slide
Maximum Measurement - mm
225 mm
Jaw Material
Stainless Steel
Millimeters Measured - Minimum
0 mm
Measurement Type
Inside, Outside
Millimeters Measured - Maximum
225 mm
Dial Graduations
0.02 mm

Description

Metric Dial Caliper, Range 0 to 225 mm, Accuracy +/-0.03 mm (0 mm to 150 mm); +/-0.04 mm (150 mm to 225 mm), Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Yellow, Dial Graduation 0.02 mm, Dimension Type Metric, Jaw Actuation Type Slide, Jaw Depth 1.5 in, Jaw Material Stainless Steel, Maximum Measurement - mm 225 mm, Measurements Inside, Outside, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Minimum Measurement - mm 0 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.