Zoro Homepage

Dial Caliper, 9 In, White Dial

  • Mfr # 120A-9

  • Zoro # G3176652


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/-0.001 in
Standards
US Federal Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A-9
Zoro #
G3176652
UPC #
049659645170
Country of Origin
United States

Dimensions

Dimension Type
Inch
Jaw Depth
1.5 in
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Measures Depth
Yes
Depth Rod Shape
Rectangular
Jaw Depth - Upper Jaw
0.63 in

Details

Item
Dial Caliper
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Graduations
0.001 in
Accuracy
+/-0.001 in
Standards
US Federal Specifications
Caliper Range
0-9 in
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Caliper Dial Color
White
Long Form Calibration Certificate
No
Range per Revolution
0.1 in
Minimum Measurement - Inch
0 in
Dial Color
White
Dial Graduation
0.001 in
Measurements
4-Way
Measures Step
Yes
Maximum Measurement - Inch
9 in
Range
0 in to 9 in
Includes Case
No
Jaw Actuation Type
Thumb Wheel
Jaw Material
Carbon Fiber
Jaw Shape
Standard
Includes Locking Nut
Yes
Includes Bezel Lock
Yes
Dial Graduations
0.001 in
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Maximum
9 in

Description

Dial Caliper, Range 0 in to 9 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5 in, Jaw Material Carbon Fiber, Maximum Measurement - Inch 9 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.