Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Caliper w/Case, 150mm, Yellow

  • Mfr # 120AM-150

  • Zoro # G2049397


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Dimension Type
Metric
Graduations
0.02mm
Accuracy
+/-0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120AM-150
Zoro #
G2049397
UPC #
049659662955
Country of Origin
United States

Dimensions

Dimension Type
Metric
Jaw Depth
1.5 in
Measures Inside Dimension
Yes
Measures Depth
Yes
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
0.63 in
Depth Rod Shape
Rectangular

Details

Item
Dial Caliper
Includes
Fitted case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Graduations
0.02mm
Accuracy
+/-0.03 mm
Standards
US Federal Specifications
Caliper Range
0-150mm
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Range per Revolution
2 mm
Caliper Dial Color
Yellow
Long Form Calibration Certificate
No
Dial Graduation
0.02 mm
Includes Locking Nut
Yes
Jaw Shape
Standard
Maximum Measurement - mm
150 mm
Minimum Measurement - mm
0 mm
Measures Step
Yes
Jaw Actuation Type
Thumb Wheel
Case Type
Case
Jaw Material
Carbon Fiber
Includes Bezel Lock
Yes
Includes Case
Yes
Measurements
4-Way
Dial Color
Yellow
Range
0 to 150 mm
Dial Graduations
0.02 mm
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
150 mm

Description

Dial Caliper, Range 0 to 150 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Yellow, Dial Graduation 0.02 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5 in, Jaw Material Carbon Fiber, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Case Type Case, Depth Rod Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.