Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Caliper w/Case, 6 In/150mm, White

  • Mfr # 120A-6

  • Zoro # G1968215


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/- 0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A-6
Zoro #
G1968215
UPC #
049659645149
Country of Origin
United States

Dimensions

Dimension Type
Inch
Jaw Depth
1.5 in
Measures Inside Dimension
Yes
Measures Depth
Yes
Jaw Depth - Upper Jaw
0.63 in
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular
Dial Diameter
1 1/2 in

Details

Item
Dial Caliper
Includes
Fitted case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Graduations
0.001 in
Accuracy
+/- 0.001 in
Standards
US Federal Specifications
Caliper Range
0-6 in
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Range per Revolution
0.1 in
Long Form Calibration Certificate
No
Caliper Dial Color
White
Dial Color
White
Dial Graduation
0.001 in
Maximum Measurement - Inch
6 in
Jaw Material
Carbon Fiber
Case Type
Case
Minimum Measurement - Inch
0 in
Measurements
4-Way
Includes Locking Nut
Yes
Includes Case
Yes
Jaw Actuation Type
Thumb Wheel
Measures Step
Yes
Range
0 in to 6 in
Jaw Shape
Standard
Includes Bezel Lock
Yes
Inches Measured - Maximum
6 in
Measurement Type
Depth, Inside, Outside, Step
Dial Graduations
0.001 in
Inches Measured - Minimum
0 in

Description

Dial Caliper, Range 0 in to 6 in, Accuracy +/- 0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5 in, Jaw Material Carbon Fiber, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.