Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Depth Gage, 1/8 In, 2 1/2 In Base

  • Mfr # 643JZ

  • Zoro # G1742894


product price: $596.99
/ea
Free Shipping & Returns

Key Features

SPC Output
No
Base Style
Full
Range
0 in to 0.125 in
Resolution
0.0005 in
Base Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643JZ
Zoro #
G1742894
UPC #
049659527148
Country of Origin
United States

Dimensions

Base Length
2.5 in
Depth Gauge Type
Solid-Plunger Depth Gauge with Knife Edge
Dimension Type
Inch

Details

Item
Dial Depth Gauge
SPC Output
No
Base Style
Full
Range
0 in to 0.125 in
Resolution
0.0005 in
Number of Measuring Rods
1
Long Form Calibration Certificate
No
Rod Type
Adjustable, Solid
Anvil
Point
Anvil Material
Hardened Steel
Includes
Fitted case
Spindle Material
Hardened Steel
Rotating Spindle (Yes/No)
No
Spindle
Flat
Maximum Measurement - Inch
0.125 in
Graduations
0.0005 in
Contact Point Shape
Needle
Minimum Measurement - Inch
0 in
Accuracy
0.001 in
Dial Position
Side
Operation Type
Mechanical
Dial Reading
0-25-0
Blade Tip Shape
Point
Dial Color
White
Case Included
Yes
Included Certification
No
Range per Revolution
0.05 in
Includes Reverse Movement
No Reverse Movement
Inches Measured - Maximum
0.125 in
Inches Measured - Minimum
0 in

Description

Dial Depth Gauge, Range 0 in to 0.125 in, Graduations 0.0005 in, Accuracy 0.001 in, Long Form Calibration Certificate No, Base Length 2.5 in, Base Style Full, Dial Position Side, Dimension Type Inch, Included Certification No, Number of Measuring Rods 1, Operation Type Mechanical, Range per Revolution 0.05 in, Case Included Yes, Contact Point Shape Needle, Depth Gauge Type Solid-Plunger Depth Gauge with Knife Edge, Dial Color White, Dial Reading 0-25-0, Lock Nut Type -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.