Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 0.250 In, 0-100

  • Mfr # 25-241J

  • Zoro # G4780657


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Accuracy
0.001 in
Contact Point Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-241J
Zoro #
G4780657
UPC #
049659532715
Country of Origin
United States

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.25 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Accuracy
0.001 in
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Dial Color
White
Long Form Calibration Certificate
No
Item
Dial Indicator - Lug Back
Bezel Lock
Yes
Back Type
Lug
Range per Revolution
0.1 in
AGD No.
AGD 2
Standards
AGD
Number of Indicators
1
Contact Point Shape
Radius
Includes Case
No
Minimum Measurement - Inch
0 in
Included Certification
Not Included
AGD Number
AGD 2
Shock Resistant
Yes
Maximum Measurement - Inch
0.25 in
Non-Magnetic
No
Operation Type
Plunger
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
0.25 in
Inches Measured - Minimum
0 in

Description

Dial Indicator - Lug Back, Range 0 in to 0.25 in, Graduations 0.001 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.