Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 0.250 In, 0-50-0

  • Mfr # 25-141J

  • Zoro # G0483673


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Revolution Counting Hand, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Finish
Accuracy
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-141J
Zoro #
G0483673
UPC #
049659532401
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.25 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
0.25 in

Details

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Revolution Counting Hand, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Finish
Accuracy
0.001 in
Includes
Lug-On-Center Back
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-50-0
Back Type
Lug
Range per Revolution
0.1 in
Item
Dial Indicator - Lug Back
Dial Color
White
AGD No.
AGD 2
Long Form Calibration Certificate
No
Standards
AGD
Bezel Lock
Yes
Maximum Measurement - Inch
0.25 in
Includes Case
No
Number of Indicators
1
Non-Magnetic
No
Contact Point Shape
Radius
Minimum Measurement - Inch
0 in
AGD Number
AGD 2
Included Certification
Not Included
Shock Resistant
Yes
Operation Type
Plunger
Product Type
Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.25 in

Description

Dial Indicator - Lug Back, Range 0 in to 0.25 in, Graduations 0.001 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-50-0, Dial Size 2.25 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.