Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 1 In, 0-100

  • Mfr # 25-441J W/SLC

  • Zoro # G0879356


product price: $301.76
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 1 in
Features
Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Chrome
Accuracy
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-441J W/SLC
Zoro #
G0879356
UPC #
049659668636
Country of Origin
United States

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.25 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 1 in
Features
Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Chrome
Accuracy
0.001 in
Includes
Redemption Card For Standard Letter of Certification
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Range per Revolution
0.1 in
AGD No.
AGD 1
Item
Dial Indicator - Lug Back
Long Form Calibration Certificate
No
Standards
AGD
Back Type
Lug
Dial Color
White
Bezel Lock
Yes
Contact Point Shape
Radius
Number of Indicators
1
Minimum Measurement - Inch
0 in
AGD Number
AGD 2
Included Certification
Starrett SLC
Maximum Measurement - Inch
1 in
Includes Case
No
Shock Resistant
Yes
Non-Magnetic
No
Operation Type
Plunger
Product Type
Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in

Description

If you need to take precise measurements, the Starrett 25-441J Dial Indicator is a must-have. This 0 to 1 inch dial indicator comes with a 0.001" graduation and +/-0.001" accuracy. It has a continuous reading of 0 to 100 and features a white dial with large numbers for easy reading. The back type is lug and the dial color is white, giving it an attractive appearance. Its dimension type is inch and operation type is plunger. For its convenient design, high accuracy, and ease of use, this Starrett Dial Indicator makes your work easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.