Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 25mm, 0-100

  • Mfr # 25-881J

  • Zoro # G2354746


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 to 25 mm
Features
Continuous Dial Up to 25.00, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Chrome
Accuracy
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-881J
Zoro #
G2354746
UPC #
049659533071
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.25 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Metric
Stem Diameter
0.375 in
Contact Point Diameter
0.25 in

Details

Graduations
0.01 mm
Range
0 to 25 mm
Features
Continuous Dial Up to 25.00, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Chrome
Accuracy
0.01 mm
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Jeweled
Series
25
Dial Reading
0-100
Standards
AGD
AGD No.
AGD 2
Back Type
Lug
Dial Color
Yellow
Item
Dial Indicator - Lug Back
Bezel Lock
Yes
Long Form Calibration Certificate
No
Range per Revolution
1 mm
Minimum Measurement - mm
0 mm
AGD Number
AGD 2
Shock Resistant
Yes
Number of Indicators
1
Included Certification
Not Included
Non-Magnetic
No
Includes Case
No
Contact Point Shape
Radius
Maximum Measurement - mm
25 mm
Operation Type
Plunger
Product Type
Dial Indicator - Lug Back
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
25 mm

Description

If you are looking for a dial indicator that will provide the utmost accuracy, this Starrett 25-881J Dial Indicator is just what you need. Featuring a no-glare satin case and non-reflecting white eggshell dial, this tool will not distract you when in use. The yellow dial is easy to read, with 0 to 100 increments. The back type is lug, which allows for continuous reading. This metric dial indicator has graduations of 0.01 mm and an accuracy of +/-0.01 mm. If you are looking for precision when working on your projects, the Starrett 25-881J Dial Indicator will meet your needs perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.