Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 3 In, 0-100 Reading

  • Mfr # 25-3041J

  • Zoro # G0324073


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 3 in
Features
Revolution Counting Hand, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Finish
Accuracy
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-3041J
Zoro #
G0324073
UPC #
049659533101
Country of Origin
United States

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Dimension Type
Inch
Stem Thread Size
#4-48
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 3 in
Features
Revolution Counting Hand, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Finish
Accuracy
0.001 in
Includes
Lug-On-Center Back
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Jeweled
Series
25
Dial Reading
0-100
Long Form Calibration Certificate
No
Back Type
Lug
Standards
AGD
Dial Color
White
Bezel Lock
Yes
Item
Long Stroke Dial Indicator - Lug Back
AGD No.
AGD 2
Range per Revolution
0.1 in
AGD Number
AGD 2
Shock Resistant
Yes
Maximum Measurement - Inch
3 in
Minimum Measurement - Inch
0 in
Included Certification
Not Included
Includes Case
No
Contact Point Shape
Radius
Number of Indicators
1
Non-Magnetic
No
Operation Type
Plunger
Product Type
Long Stroke Dial Indicator - Lug Back
Inches Measured - Maximum
3 in
Inches Measured - Minimum
0 in

Description

The Starrett 25-3041J Dial Indicator is a great tool for measuring tolerances. It has a non-reflecting white eggshell dial that is easy to read, with graduations of 0.001 in. The indicator features a long stroke lug back for accurate readings. It can measure up to 3 in., and has an accuracy of +/-0.001 in. With its continuous reading, you will be able to easily track your measurements without having to do any math or conversions in your head. If you are looking for a dependable dial indicator, the Starrett 25-3041J is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.