Zoro Homepage

Dial Indicator Lever Control

  • Mfr # PT99356

  • Zoro # G2396633


product price: $55.89
/ea

Key Features

Thread Size
4-48
Features
Used in Place of Stem Cap, Can Be Used in Right or Left Hand Position
Construction
Steel
For Use With
Starrett 25 Series Dial Indicators
Size
3 in x 1 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT99356
Zoro #
G2396633
UPC #
049659720884
Country of Origin
United States

Dimensions

Thread Size
4-48
Size
3 in x 1 in x 2 in

Details

Item
Dial Indicator Lever Assembly
Features
Used in Place of Stem Cap, Can Be Used in Right or Left Hand Position
Construction
Steel
For Use With
Starrett 25 Series Dial Indicators
Compatible with Manufacturer Model No.
Starrett 25 Series
Product Type
Dial Indicator Lever Assembly

Description

Dial Indicator Lever Assembly, Compatible with Brand and Series Starrett 25 Series, For Use With Starrett 25 Series Dial Indicators, Size 3 in x 1 in x 2 in, Compatible With Grainger Part No 5UAU9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.