This item is Discontinued.

This item is Discontinued.
Dial Indicator Snap Gage 6-8" Range (Discontinued)
Mfr #
1150Z-8
Zoro #
G900455174
UPC # 49659531718
Country of Origin United States
Category Dial Indicators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1150Z-8
Zoro #
G900455174
UPC #
49659531718
Country of Origin
United States
Details
Graduations
0.0001 in
Range
6 to 8 in
Dial Reading
+10 / -10 0.040" Range
Description
These compact gages have rigid aluminum alloy frames protected from hand heat by insulating handles. They are used to gage outside diameters to an accuracy of .0001". Dimensional variations are transmitted to the dial indicator through a linear friction-free transfer mechanism totally enclosed for protection against side thrust, foreign matter and coolants. Flat gaging contacts simplify measurement close to shoulders. The top sensitive contact may be reversed to present a spherical face to the work. An adjustable backstop simplifies centering the work. 6-8” Range, in Case work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.