This item is Discontinued.

Starrett Dial Indicator, White, 2.500" Size 647

This item is Discontinued.

Starrett

Dial Indicator, White, 2.500" Size (Discontinued)

Mfr # 647
Zoro # G1591578
UPC # 049659000016
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
647
Zoro #
G1591578
UPC #
049659000016
Country of Origin
Germany

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.453125 in
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
3/8 in
Contact Point Diameter
0.25 in
Stem Diameter
3/8 in

Details

Graduations
0.0005 in
Range
0 in to 0.004 in
Features
Non-Shock Mechanism, Safety Cap Prevents Unintentional Turning of The Fine Adjustment Screws, Clear Scale is Shadow Free, Red Tolerance Markers are Easy to Recognize and to Set
Accuracy
+/-0.00005 in
Includes
Case
Contact Point Style
Carbide Ball
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
20-0-20
Bezel Lock
No
Long Form Calibration Certificate
No
Back Type
Flat Back
Item
Dial Comparator
AGD No.
AGD 2
Dial Color
White
Standards
AGD
Max. Measuring Force
1.2 N
IP Rating
Not Rated
Operation Type
Mechanical
Maximum Measurement - Inch
0.004 in
Includes Case
Yes
Contact Point Shape
Ball
Shock Resistant
Yes
Maximum Measuring Force
1.2 N

Description

Dial Comparator, Range 0 in to 0.004 in, Graduations 0.0005 in, IP Rating Not Rated, Long Form Calibration Certificate No, Back Type Flat Back, Dial Color White, Dial Reading 20-0-20, Dial Size 2.453125 in, Dimension Type Inch, Maximum Measurement - Inch 0.004 in, Operation Type Mechanical, Accuracy +/-0.00005 in, Bearing Type Jeweled, Contact Point Dia. 0.25 in, Contact Point Shape Ball, Includes Case, Includes Case Yes, Max. Measuring Force 1.2 N, Shock Resistant Yes, Stem Dia. 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.