Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator, Hori, 0 to 0.010 In

  • Mfr # 708AZ

  • Zoro # G3351582


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 in to 0.01 in
Features
Balanced Dial Up to 0.010 in, Satin Chrome Finish
Finish
Satin Chrome
Accuracy
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708AZ
Zoro #
G3351582
UPC #
049659642124
Country of Origin
United States

Dimensions

Contact Point Length
13/16 in
Contact Point Dia.
0.078125 in
Dial Size
1.38 in
Stylus Length
0.1875 in, 20 mm
Dimension Type
Inch
Contact Point Diameter
0.078125 in

Details

Graduations
0.0001 in
Range
0 in to 0.01 in
Features
Balanced Dial Up to 0.010 in, Satin Chrome Finish
Finish
Satin Chrome
Accuracy
0.0001 in
Includes
Long Carbide Contacts
Indicator Style
Horizontal
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
Starrett 708
Dial Reading
0-5-0
Item
Tilted-Face Dial Test Indicator
Standards
ISO
Range per Revolution
0.01 in
Dial Color
White, Yellow
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Non-Conductive Tip
No
Includes Case
Yes
Test Indicator Style
Horizontal
Number of Indicators
1
Contact Point Shape
Ball
Includes Dovetail Mount Attachments
No
Included Certification
None
Operation Type
Lever-Style
Contact Point Material
Steel
Maximum Measurement - Inch
0.01 in
Mounting Style
Dovetail
Non-Magnetic Tip
No
Product Type
Tilted-Face Dial Test Indicator
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.01 in

Description

Item Tilted-Face Dial Test Indicator, Range 0 in to 0.01 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Yellow, Dial Reading 0-5-0, Dial Size 1.38 in, Dimension Type Inch, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.01 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.01 in, Series Starrett 708, Test Indicator Style Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.