Zoro Homepage

Dial Test Indicator Set, 1-1/4", White

  • Mfr # 3808AC

  • Zoro # G1588251


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 in to 0.008 in
Features
Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Finish
Satin Chrome
Accuracy
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3808AC
Zoro #
G1588251
UPC #
049659123036
Country of Origin
China

Dimensions

Contact Point Length
1/2 in
Dial Size
1.25 in
Contact Point Dia.
0.078125 in, 0.15625 in
Stylus Length
0.1875 in, 20 mm
Dimension Type
Inch
Contact Point Diameter
0.078125 in, 0.15625 in

Details

Graduations
0.0001 in
Range
0 in to 0.008 in
Features
Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Finish
Satin Chrome
Accuracy
0.0001 in
Includes
0.156 in Swivel Post Holder, 3/8 in Dovetail Clamp; 5/32 in Dovetail Clamp, Contact Wrench, Tool Post Holder
Indicator Style
Horizontal
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Jeweled
Series
Starrett 3808
Dial Reading
0-4-0
Dial Color
White
Item
Horizontal Dial Test Indicator
Range per Revolution
0.008 in
Standards
ANSI
Long Form Calibration Certificate
No
Operation Type
Lever-Style
Number of Indicators
1
Includes Dovetail Mount Attachments
Yes
Contact Point Shape
Ball
Mounting Style
Dovetail
Includes Case
Yes
Contact Point Material
Steel
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
0.008 in
Test Indicator Style
Horizontal
Included Certification
None
Non-Magnetic Tip
No
Product Type
Horizontal Dial Test Indicator
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.008 in

Description

Item Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, 0.15625 in, Dial Color White, Dial Reading 0-4-0, Dial Size 1.25 in, Dimension Type Inch, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.008 in, Series Starrett 3808, Test Indicator Style Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.