Zoro Homepage

Dial Test Indicator Set, 1-9/16", White

  • Mfr # 3908A

  • Zoro # G1592853


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 in to 0.008 in
Features
Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Finish
Satin Chrome
Accuracy
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3908A
Zoro #
G1592853
UPC #
049659124880
Country of Origin
China

Dimensions

Contact Point Length
1/2 in
Dial Size
1.56 in
Contact Point Dia.
0.15625 in
Stylus Length
0.1875 in, 20 mm
Dimension Type
Inch
Contact Point Diameter
0.15625 in

Details

Graduations
0.01 mm
Range
0 in to 0.008 in
Features
Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Finish
Satin Chrome
Accuracy
0.0001 in
Includes
3/8 in Dovetail Clamp; 5/32 in Dovetail Clamp
Indicator Style
Horizontal
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Jeweled
Series
Starrett 3908
Dial Reading
0-4-0
Dial Color
White
Item
Horizontal Dial Test Indicator
Range per Revolution
0.008 in
Standards
ANSI
Long Form Calibration Certificate
No
Test Indicator Style
Horizontal
Maximum Measurement - Inch
0.008 in
Operation Type
Lever-Style
Minimum Measurement - Inch
0 in
Included Certification
None
Number of Indicators
1
Includes Case
Yes
Mounting Style
Dovetail
Contact Point Material
Steel
Includes Dovetail Mount Attachments
Yes
Contact Point Shape
Ball
Non-Magnetic Tip
No
Product Type
Horizontal Dial Test Indicator
Inches Measured - Maximum
0.008 in
Inches Measured - Minimum
0 in

Description

This Starrett 3908A Dial Test Indicator Set is designed to provide accurate measurements. It is the ideal tool for measuring both linear and angular distances. The horizontal dial test indicator has a range of 0 in. to 0.008 in.. With graduations of 0.0001 in., this white dial indicator has an accuracy of +/-0.0001 in.. This unit also features a 1 9/16" diameter dial with 4-0 reading, which means that it can measure up to 4 inches or down to zero inches at one time. The lever style operation makes this test indicator easy to use, while its satin chrome finish adds durability and ensures long life span for your unit. When you need reliable measurements, the Starrett 3908A Dial Test Indicator Set will give you just that.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.