Zoro Homepage

Dial Test Indicator Set, 1-9/16", Yellow

  • Mfr # 3908MA

  • Zoro # G1593002


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 mm to 0.2 mm
Features
Frictionally Adjustable Contact Point Reverses Automatically, Always Maintaining Clockwise Hand Rotation, High Contrast, Easy to Read Dials
Accuracy
0.002 mm
Includes
4 mm Clamp, 9.5 mm Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3908MA
Zoro #
G1593002
UPC #
049659125207
Country of Origin
China

Dimensions

Contact Point Length
1/2 in
Contact Point Dia.
4 mm
Dial Size
1.56 in
Stylus Length
0.1875 in, 20 mm
Dimension Type
Metric
Contact Point Diameter
4 mm

Details

Graduations
0.0001 in
Range
0 mm to 0.2 mm
Features
Frictionally Adjustable Contact Point Reverses Automatically, Always Maintaining Clockwise Hand Rotation, High Contrast, Easy to Read Dials
Accuracy
0.002 mm
Includes
4 mm Clamp, 9.5 mm Clamp
Indicator Style
Horizontal
Contact Point Style
Carbide Ball
Reading
Balanced
Bearing Type
Jeweled
Series
Starrett 3908
Dial Reading
0-100-0
Dial Color
Yellow
Range per Revolution
0.2 in
Item
Horizontal Dial Test Indicator
Standards
ANSI
Long Form Calibration Certificate
No
Number of Indicators
1
Test Indicator Style
Horizontal
Includes Case
Yes
Included Certification
None
Minimum Measurement - mm
0 mm
Contact Point Material
Steel
Operation Type
Lever-Style
Includes Dovetail Mount Attachments
Yes
Maximum Measurement - mm
0.2 mm
Mounting Style
Dovetail
Contact Point Shape
Ball
Non-Magnetic Tip
No
Product Type
Horizontal Dial Test Indicator
Millimeters Measured - Maximum
0.2 mm
Millimeters Measured - Minimum
0 mm

Description

Item Horizontal Dial Test Indicator, Range 0 mm to 0.2 mm, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 4 mm, Dial Color Yellow, Dial Reading 0-100-0, Dial Size 1.56 in, Dimension Type Metric, Includes Dovetail Mount Attachments Yes, Maximum Measurement - mm 0.2 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.2 in, Series Starrett 3908, Test Indicator Style Horizontal, Accuracy 0.002 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.