Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator Set, 1-9/16", Yellow

  • Mfr # 3908MAC

  • Zoro # G1593081


product price: $386.53
/ea
Free Shipping & Returns

Key Features

Graduations
0.002 mm
Range
0 mm to 0.2 mm
Features
Frictionally Adjustable Contact Point Reverses Automatically, Always Maintaining Clockwise Hand Rotation, High Contrast, Easy to Read Dials
Accuracy
0.002 mm
Includes
4 mm Swivel Post Holder, 9.5 mm Dovetail Clamp, Contact Wrench, Tool Post Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3908MAC
Zoro #
G1593081
UPC #
049659126563
Country of Origin
China

Dimensions

Contact Point Length
1/2 in
Dial Size
1.56 in
Contact Point Dia.
2 mm, 4 mm
Dimension Type
Metric
Stylus Length
0.1875 in, 20 mm
Contact Point Diameter
2 mm, 4 mm

Details

Graduations
0.002 mm
Range
0 mm to 0.2 mm
Features
Frictionally Adjustable Contact Point Reverses Automatically, Always Maintaining Clockwise Hand Rotation, High Contrast, Easy to Read Dials
Accuracy
0.002 mm
Includes
4 mm Swivel Post Holder, 9.5 mm Dovetail Clamp, Contact Wrench, Tool Post Holder
Indicator Style
Horizontal
Contact Point Style
Carbide Ball
Reading
Balanced
Bearing Type
Jeweled
Series
Starrett 3908
Dial Reading
0-100-0
Item
Horizontal Dial Test Indicator
Dial Color
Yellow
Range per Revolution
0.2 in
Long Form Calibration Certificate
No
Standards
ANSI
Includes Case
Yes
Number of Indicators
1
Contact Point Shape
Ball
Contact Point Material
Steel
Maximum Measurement - mm
0.2 mm
Included Certification
None
Operation Type
Lever-Style
Test Indicator Style
Horizontal
Mounting Style
Dovetail
Includes Dovetail Mount Attachments
Yes
Minimum Measurement - mm
0 mm
Non-Magnetic Tip
No
Product Type
Horizontal Dial Test Indicator
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
0.2 mm

Description

Item Horizontal Dial Test Indicator, Range 0 mm to 0.2 mm, Graduations 0.002 mm, Long Form Calibration Certificate No, Contact Point Dia. 2 mm, 4 mm, Dial Color Yellow, Dial Reading 0-100-0, Dial Size 1.56 in, Dimension Type Metric, Includes Dovetail Mount Attachments Yes, Maximum Measurement - mm 0.2 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.2 in, Series Starrett 3908, Test Indicator Style Horizontal, Accuracy 0.002 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.